Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # FRS6R4EB0-4P-AFC-RF-FF-7610
Zoro # G306038827
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # FRS6R4EB0-4P-AFC-RF-FF-7610
- Zoro # G306038827
- UPC # 7403514188609
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Kenmore® Filters
- RC101
- RC
- 200
- 09998
- 9906
- 9910
- 469910
- 46
- 9910
- 9910P
- 04609910000
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
KENMORE® IS A REGESTERED TRADEMARK OF SEARS BRANDS,LLC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0034100)
- MOEN Aerator (20200)
- THOGUS Nylon Elbow 1/8" Mpt X 1/4" Barb (TE2024/N)
- WATTS Water Pressure Regulator Valve, 2-1/2 In. (2 1/2 LFN223M2-B)
- AMERICAN FILTER CO 4 H, 4 PK (RF28HFEDTSR-4P-AFC-RF-S3-13731)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11885)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G10-K300-4p-9347)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16112)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3200S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8477)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-3098)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15955)
- American Filter Co Water Filter Cartridges