Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # FRS26LH5DS6-4P-AFC-RF-FF-7046
Zoro # G606037254
product price: $62.99
/pk 4, $15.75/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # FRS26LH5DS6-4P-AFC-RF-FF-7046
- Zoro # G606037254
- UPC # 7403514182966
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Kenmore® Filters
- RC101
- RC
- 200
- 09998
- 9906
- 9910
- 469910
- 46
- 9910
- 9910P
- 04609910000
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
KENMORE® IS A REGESTERED TRADEMARK OF SEARS BRANDS,LLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- REED Pipe Cutter, Steel, 14-3/8in L (2-4A)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PP/EPDM, Lever Handle (BYV44040A0EL000)
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF4)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG-6000FFC Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16157)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12029)
- AMERICAN FILTER CO 6 H, 8 PK (2213384-AFC-RF-W2-8-74017)
- AMERICAN FILTER CO 6 H, 4 PK (AFC-APHCM-S-4p-16028)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6979)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-17084)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- American Filter Co Water Filter Cartridges