Shop All Water Filter Cartridges
American Filter Co
4 H, 4 PK
Mfr # 46-9990-AFC-RF-L2-4-69547
Zoro # G906026859
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # 46-9990-AFC-RF-L2-4-69547
- Zoro # G906026859
- UPC # 7403524120538
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
LG LT-600P / 5231JA2005A
LT600P is Compatible with the following:
- 46-9990
- 4609990000
- 469990
- 5231JA2005A
- 5231JA2005A-S 5231JA2006A
- 5231JA2006A-S
- 5231JA2006B-S
- 5231JA2006F
- 5231JA2006F-S
- 5231ja2006e 9990
- 9990P
- LT600P CLS30320001
- LFX25975ST
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
LG IS A REGISTERED TRADEMARK OF LG ELECTRONICS,INC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8353G052)
- RHEEM Resistored HWD Element, Copper, 208V, 3000W (SP10872JH)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-12-12)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-8422)
- AMERICAN FILTER CO AFC Brand AFC-RF-W3, Compatible to Whirlpool NL120V Refrigerator Water Filters (1PK) Made by AFC (NL120V-AFC-RF-W3-1-70887)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-3308)
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- AMERICAN FILTER CO 4 H, 3 PK (EPTWFU01C-AFC-RF-F2-3-93697)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6874)
- ILB GOLD Water Filter, Replacement For Pentair, Ev9336-11 Filter (EV9336-11 FILTER)
- American Filter Co Water Filter Cartridges