4 H, 3 PK
Mfr # ULTRAWF9999-AFC-RF-E1-3-92597
Zoro # G306035895
Key Features
- Height 4
- Length 14
- Width 8
Product Information
- Brand American Filter Co
- MFR # ULTRAWF9999-AFC-RF-E1-3-92597
- Zoro # G306035895
- UPC # 7403524101063
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® A0094E28261
- Frigidaire® 242017800
- Frigidaire® PS2364646
- Frigidaire® 242017801
- Frigidaire® ULTRA-WF
- Kenmore® 46-9999
- Kenmore® 469999
- Frigidaire® ULTRAWF 9999
- Frigidaire® PureSource Ultra
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Micron Rating: 0.5 Microns
Dimensions: 3.4in. X 12.25in.
Flow Rate: 0.5GPM 1:89 LPM - 2.0 GPM/7.56 LPM
Capacity: 12 months or 9000 gallons
Max Temp: for cold water use only: 100 degrees F (38 degrees C)
Max Pressure: 125 psi
Frigidaire® and ELECTROLUX® IS A REGISTERED TRADEMARK OF ELECTROLUX HOME PRODUCTS, INC.
Kenmore® IS A REGISTERED TRADEMARK OF SEARS BRANDS
AMERICAN FILTER COMPANY IS NOT AFFILIATED WITH FRIGIDAIRE® and ELECTROLUX® and Kenmore®
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green (6RSHF3X4100)
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 3/4" Pipe Size, FNPT x Spigot (9878-007SS)
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass Tee (EPXT34)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3131)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LSXS26326B Refrigerator Water Filters (1PK) Made by AFC (LSXS26326B-AFC-RF-L4-1-73529)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-4347)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-2995)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG GEN11042FR-08 Refrigerator Water Filters (1PK) Made by AFC (LGGEN11042FR-08-AFC-RF-L4-1-73423)
- AMERICAN FILTER CO 6 H, 4 PK (AFC-APHCM-S-4p-16028)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- American Filter Co Water Filter Cartridges