Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # RG100-994-F3-3P-AFC-RF-FF-3052
Zoro # G006037939
product price: $51.29
/pk 3, $17.10/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # RG100-994-F3-3P-AFC-RF-FF-3052
- Zoro # G006037939
- UPC # 7403524113257
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the filter models below:
- RF100
- RG100
- NGRG2000
- RG-100
- RF100
- NGRG-100
- NGRG-2000
- 218994101
- 21817805
- 204389101
- WFCB
- WF1CB
- WFB
- WF284
- WSF-1
- WSF-1
- WSF-1
- WSF-4
- WFCB
- WF1CB
- 5303917752
- RF-200
- RC200
- RC-200
- RC-101
- RG100
- 469906
- 9906
- 469910
- 9910
- 218710901
- 218710902
- 218717805
- 218732306
- 218904501
- 218904602
- 218907800
- 218994101
- 240389101
- 240389102
- 240394501
- 46-9906
- 46-9910
- 4609906000
- 4609910000
- 469906
- 469910
- 5303917752
- 5303917937
- 5303918017
- 9906P
- 9910
- 9910P
- FRRF-100
- NGRG-100
- NGRG-2000
- NGRG2000
- RC-101
- RC-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, Commercial, 3 HP (SS-300-25)
- ELKAY Elkay Reg -W/ Spring (61313C)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- PARKER 1/8" x 1/4" CPI x FNPT SS Female Connector (4-2 GBZ-SS)
- AMERICAN FILTER CO AFC Brand AFC-BG-3CS, Compatible to (1PK) Made by AFC (AFC-BG3C-S-1p-16980)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-3692)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to Heritage TMP5631904 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-5072)
- AMERICAN FILTER CO AFC Brand AFC-RF-FF, Compatible to Frigidaire NGRG-2000 Refrigerator Water Filters (1PK) Made by AFC (NGRG-2000-AFC-RF-FF-1-67507)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4392857 Refrigerator Water Filters (1PK) Made by AFC (4392857-AFC-RF-W1-1-68573)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-300-12000K-6p-16733)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000, Compatible to CFS9812X Water Filters (1PK) Made by AFC (AFC-EPH-104-9000-1p-2768)
- American Filter Co Water Filter Cartridges