4 H, 3 PK
Mfr # HAF-QIN-AFC-RF-S4-3-94029
Zoro # G006038653
Key Features
- Height 4
- Length 14
- Width 8
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # HAF-QIN-AFC-RF-S4-3-94029
- Zoro # G006038653
- UPC # 7403524105771
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 8 |
Description
Compatible Refrigerator Filter Model Numbers
- Samsung DA97-17376B
- Samsung HAF-QIN
- Samsung HAF-QIN/EXP
Compatible Refrigerator Model Numbers:
- RF23M8070SG/AA
- RF23M8070SR/AA
- RF23M8090SG/AA
- RF23M8090SR/AA
- RF23M8570SG/AA
- RF23M8570SR/AA
- RF23M8590SG/AA
- RF23M8590SR/AA
- RF23M8960S4/AA
- RF23M8960MT/AA
- BRF365200AP/AA
- BRF425200AP/AA
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
SAMSUNG® IS A REGISTERED TRADEMARK OF SAMSUNG ELECTRONICS COMPANY LTD. Company names are registered trademarks of their respective holders. House of Filters and Houseoffilters.com.com are not affiliated with SAMSUNG ELECTRONICS COMPANY LTD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-20)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type L (LH05002)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- KECKLEY 8" Wafer Check Valve, Body Material: Cast iron (8CW1F-CI-B2334)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10099)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-431-6p-4706)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-EDR4RXD1B-4P-AFC-RF-M2-13219)
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9796)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4116)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Refrigerator Water and Ice Filter KSZ6T9500 (1PK) Made by AFC (KSZ6T9500-AFC-RF-W1-1-93657)
- American Filter Co Water Filter Cartridges