4 H, 3 PK
Mfr # EPTWFU01-AFC-RF-F2-3-93685
Zoro # G806037313
Key Features
- Height 4
- Length 14
- Width 4
Product Information
- Brand American Filter Co
- MFR # EPTWFU01-AFC-RF-F2-3-93685
- Zoro # G806037313
- UPC # 7403524132715
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This is a direct replacement for the filter model numbers below:
- Frigidaire® / Electrolux® EPTWFU01
- Frigidaire®/ Electrolux® EPTWFU01C
- Frigidaire®/ Electrolux® 4562222
- Frigidaire®/ Electrolux® 012505454226
- Frigidaire®/ Electrolux® Puresource Ultra II
- Frigidaire®/ Electrolux® Puresource Ultra 2
- FPBC2277RF
- FPBC2277RF0
- FPBC2277RF1
- FPBC2277RF2
- FPBC2277RF3
- FPBC2277RF5
- FPBG2277RF
- FPBG2277RF0
- FPBS2777RF
- FPBS2777RF0
- FPBS2777RF1
- FPBS2777RF2
- FPBS2777RF3
- FPBS2777RF4
- FPBS2777RF9
- FPSC2277RF0
- FPSS2677RF0
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
EPTWFU01 INSTALL INSTRUCTIONS
- INSERT FILTER INTO HOUSING WITH THE HANDLE OF THE FILTER IN AHORIZONTAL POSITIONAS SHOWN BELOW
IT MAY BE NECESSARY TOUSE THE ASSISTANCE OF PLIERSTO GET ABETTER GRIPAND GET THE FILTER IN VERTICAL POSITION. THERE IS NO RISK OF DAMAGE TO THE FILTER OR REFRIGERATOR HOUSING BY DOING THIS. ON SOME REFRIGERATORS IT IS A MUCH TIGHTER FIT THAN OTHERS ANDTHIS IS VERY NORMAL.
- TWIST FILTER “CLOCKWISE” UNTIL FILTE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310539002)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI010621S-10PK)
- YELLOW JACKET Flaring Tool (60210)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16079)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair EV9612-56 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6524)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to EverPure EV9781-12 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3976)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV961912 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8129)
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-4P-AFC-RF-M2-13223)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9600-00 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3557)
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 8 1/2 in H (EV979932-75)
- American Filter Co Water Filter Cartridges