Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EWH-3000-3p-13282
Zoro # G806029974
product price: $163.99
/pk 3, $54.66/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-3p-13282
- Zoro # G806029974
- UPC # 3703324182458
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- LEGEND VALVE 4" PVC THREADED VALVE LID (900-348)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Brass (958290-PB)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4641)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG GEN11042FR-08 Refrigerator Water Filters (1PK) Made by AFC (LGGEN11042FR-08-AFC-RF-L4-1-73423)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10994)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10LCRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2741)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-16996)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-15955)
- SWIFT GREEN FILTERS SGF-96-37 CTO-ION Replacement water filter for Everpure EV9607-25 (SGF-96-37 CTO-ION)
- American Filter Co Water Filter Cartridges