Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EWH-3000-3p-11117
Zoro # G806031878
product price: $163.99
/pk 3, $54.66/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-3p-11117
- Zoro # G806031878
- UPC # 3703334102392
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 3/4 in, 100 ft, 165F (ABH02053)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair QC71 Single Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-8255)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SD, Compatible to AP910R Water Filters (1PK) Made by AFC (AFC-APWH-SD-1p-16112)
- HAM-LET 5/32" LET-LOK 316 SS Union (762L-SS-4MM)
- AMERICAN FILTER CO 4 H, 4 PK (XWF-AFC-RF-G11-4-96381)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-11 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5258)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11770)
- AMERICAN FILTER CO 6 H, 8 PK (WF3CB-AFC-RF-E2-8-92463)
- AMERICAN FILTER CO AFC Brand AFC-RF-G1, Compatible to GE MWF Refrigerator Water Filters (1PK) Made by AFC (MWF-AFC-RF-G1-1-67755)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-APH-217-2p-4613)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10549)
- American Filter Co Water Filter Cartridges