Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EWH-3000-3p-10689
Zoro # G806029301
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-3p-10689
- Zoro # G806029301
- UPC # 3703324172022
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- KOHLER Assembly-Dispenser Pump (1087763)
- B & K P Trap 1-1/2 W/Marvl Pvc (400PVCK)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW301 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16499)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore 46 9130 Refrigerator Water Filters (1PK) Made by AFC (46-9130-AFC-RF-K1-1-97075)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9613-21 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6545)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Water Filter to Nu-Calgon nu-MC2 (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6947)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12310)
- AMERICAN FILTER CO 4 H, 3 PK (HAF-QIN-AFC-RF-S4-3-94029)
- PARKER String Wound Filter Cartridge, 15 gpm, 100 Micron, 2-7/16" O.D., 30 in H, 6 PK (8R30A)
- American Filter Co Water Filter Cartridges