Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EWH-3000-3p-10085
Zoro # G906025760
product price: $146.99
/pk 3, $49.00/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-3p-10085
- Zoro # G906025760
- UPC # 3703304132862
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- AMERICAN STANDARD ColnyDbTpmt 20G Ss Sink 4H wDrin (20DB.8332284S.075)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (706115-02)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCT-S-6p-16085)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000-12p-3042)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000-6p-17068)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to Scotsman APRC1-P Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-9278)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-BG3C-S-3p-16150)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11591)
- AMERICAN FILTER CO AFC Brand AFC-RF-S3, Compatible to Samsung 9101 Refrigerator Water Filters (1PK) Made by AFC (9101-AFC-RF-S3-1-69835)
- American Filter Co Water Filter Cartridges