Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EPH-300-12000SKH-3p-3967
Zoro # G506028048
product price: $151.99
/pk 3, $50.66/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SKH-3p-3967
- Zoro # G506028048
- UPC # 3703234132062
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
\n
\nBuilt to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.
\n
Compatible with:
\n
\n
- \n
- 4FC5
- 4FC5-S
- 4FC-S
- 7FC
- 7FC5
- 7FC5-S
- 7FC-S
- 7SI
\n
\n
\n
\n
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ Wide
\n
\n\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.\n EverPure is a registered trademark of EverPure Inc. Northbrook, IL.
\n 3M is a registered trademark of 3M Company.
\n Cuno is a registered trademark of 3M Company.
\n EverPure, 3M and Cuno are registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with EverPure, 3M and Cuno.\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSGROHE Pull-Down Kitchen Faucet Hose (88624000)
- RUVATI 21" Undermount Tight Radius 16 Gauge SS Bar Prep Kitchen Sink Sgl Bowl (RVH7121)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 2-1/4", White (225W2S)
- SMITH-COOPER 5" x 4" Black Reducing Coupling (4316001304)
- AMERICAN FILTER CO 6 H, 12 PK (WF3CB-AFC-RF-E2-12-92623)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZSTL8WSLK Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9528)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000, Compatible to 3MFF101 Water Filters (1PK) Made by AFC (AFC-APH-104-9000-1p-17066)
- AMERICAN FILTER CO AFC Brand AFC-1000, Compatible to Insinkerator F-1000 Water Filters (1PK) Made by AFC (AFC-F1000-1p-4345)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to P195BN Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4675)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LMABFDWSSK (1PK) Made by AFC (AFC-EWH-3000-1p-10276)
- ILC Replacement for Ecoaqua Ewf-8060aß Filter (EWF-8060A?)
- American Filter Co Water Filter Cartridges