Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EPH-300-12000SK-3p-9033
Zoro # G006031746
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-3p-9033
- Zoro # G006031746
- UPC # 3703274122856
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Strut Pipe Clamp, Pipe Sz 4 In (2400326209)
- SLOAN G2 Optima Plus 8186-1 (3250401)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- KOHLER Strainer Plate Round (1084501-BN)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15125)
- AMERICAN FILTER CO 4 H, 4 PK (XWF-AFC-RF-G11-4-96381)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS8112-S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7268)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-2947)
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filters (1PK) Made by AFC (AFC-EWH-3000-1p-16643)
- TOP CHEF Inline Coconut Carbon Filter10 in. (TO761954)
- American Filter Co Water Filter Cartridges