Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # AFC-EPH-300-12000SK-3p-8601
Zoro # G006028746
product price: $176.99
/pk 3, $59.00/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-3p-8601
- Zoro # G006028746
- UPC # 3703264112751
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 12 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- SPENCE Pressure Regulator, 1 In, 10 to 100 psi (E-C1E9A1B1AM1)
- AMERICAN STANDARD Maybrok .13-1GPF TopSpud Urinl Wh (6581.001.020)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-15125)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6979)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-21 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3588)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Follett 12CI425A-S Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5159)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000-SKB, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-B-1p-17092)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12309)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure EV9612-27 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-3587)
- American Filter Co Water Filter Cartridges