Shop All Water Filter Cartridges
American Filter Co
4 H, 3 PK
Mfr # 46-9915-AFC-RF-W3-3-74135
Zoro # G506027171
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # 46-9915-AFC-RF-W3-3-74135
- Zoro # G506027171
- UPC # 7403524120415
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
This filter is a direct replacement for the following refrigerator filter model numbers:
- 4396701
- 4396702
- 4396703
- 4396706
- FILTER 6
- FILTER6
- 6701
- NL120V
- NLC120V
- 2301706
- EFF-6001A
- L120V
- L200
- RWF1021
- WF-293
- WF-L120V
- WF-L200
- WF-L200V
- WF-LC200V
- WF-NL120V
- WF-NLC120V
- WF293
- WFI-NL120V
- WFINL120V
- WFL120V
- WFL200
- WFL200V
- WFLC200V
- WFNL120V
- WFNLC120V
- 46-9915
- 9915
- 4609915000
- 046-9915
- 09915P
- 9915P
- 469915
Advantages:
REDUCED / REMOVES BAD TASTE,ODORS, CHLORINE AND RUST
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Min & Max Operating Temperature – 33° - 100° F (.06° - 38° C)
Min & Max Operating Pressure – 30psi (207kPa) - 125 psi (862 kPa)
Life Capacity – 300 Gallons (1,575 liters) or 6 Months of use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Straight Copper Coupling Fitting with Rolled Tube Stop 1/2'' (CCRC0012)
- B & K UNVRSL FLAPPER 3""TOTO (2023BP)
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Moderne Brass (28214-2MB)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to HF30-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2755)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14612)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001-AFC-RF-M2-4-72147)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-10691)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16079)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-3200)
- SWIFT GREEN FILTERS SGF-96-12 VOC-S Replacement water filter for Everpure EV9691-76 (SGF-96-12 VOC-S)
- American Filter Co Water Filter Cartridges