Shop All Water Filter Cartridges
American Filter Co
4 H, 2 PK
Mfr # AFC-G9-K15-2p-9328
Zoro # G006040403
product price: $55.15
/pk 2, $27.58/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 14
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-G9-K15-2p-9328
- Zoro # G006040403
- UPC # 3703304162166
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 14 |
Width | 4 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- FQKIK
- FQK1K
- GXK185KBL
- GXKI85KBL
- GXRLQK
- TFWFSET
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. GE® is a registered trademark of GENERAL ELECTRIC.
GE® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with GE®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 3000 - Coupling - 3/4" FNPT (ZUSA-PF-3153)
- LEGEND VALVE 3/4 x 10 MxF TM-550 MULTI-TURN (108-030)
- ZORO SELECT 3/4" Socket Black Forged Steel Half Coupling (1MNY4)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16583)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-15881)
- AMERICAN FILTER CO AFC Brand AFC-RF-F2, Compatible to Frigidaire EPTWFU01 Refrigerator Water Filters (1PK) Made by AFC (EPTWFU01-AFC-RF-F2-1-93681)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G9-K15-2p-9343)
- AMERICAN FILTER CO AFC Brand AFC-RF-W2, Compatible to Whirlpool 046-9002 Refrigerator Water Filters (1PK) Made by AFC (046-9002-AFC-RF-W2-1-69065)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10690)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (23R30A)
- American Filter Co Water Filter Cartridges