Shop All Water Filter Cartridges
American Filter Co
4 H, 12 PK
Mfr # 46-9130-AFC-RF-K1-12-97089
Zoro # G306025193
product price: $246.99
/pk 12, $20.58/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Length 16
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # 46-9130-AFC-RF-K1-12-97089
- Zoro # G306025193
- UPC # 7403524119761
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 4 |
Length | 16 |
Width | 12 |
Description
This filter is a direct replacement for any Model number that starts with the below:
- 60199-0006802-00
- 3019986700
- 46-9130
- 46 9130
- 46130
- 04609130000P
- 9310
- ACC140
- DW2042F-09
- DW2042F09
- DW2042FR
- DW2042FR-09
- DW2042FR09
- DW2042FB
- EFF-6012A
- FRNY22D2V
- FRNY225D2V
- FRNY22D2W
- FRNY22F2VI
- FRN-Y22F2VI
- RWF1300A
- SF-640S
- SF640-S
- SF640S-1
- SR610X
- SR610XPK
- SR620X
- SR620XPK
- Titan4
- Titan 4
- 04673045000P
- 111.73045610
- 11173045610
- 111.73045
- 73045
- 11173042610
- 11173049610
- FRN-Y22D2V
- FRN-Y22D2W
- HRF24E3APS
- Parmco
- WHE7670sa
- Daewoo DW2042FR-09
- Aqua Crystal DW2042F-09
- DW2042FR09
- DW2042FB
- FRNY225D2V
- FRNY22D2W
- FRNY22F2VI
- 3019986700
- SMEG 3019986700
- RWF1300A
Contaminent Reductions down to 0.5 Micron level
Operating Specifications:
Flow Rate – .5gpm (1.9Lpm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Slip Coupling, 3/4 in Tube Size, Brass, Brass (UIP3016)
- ZORO SELECT 1-1/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-176)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G034)
- GEBERIT Act Pl Sigma20 Dual Pl Blk/Br Chr/Blk (115.882.KM.1)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-16739)
- AMERICAN FILTER CO 4 H, 4 PK (Samsung-RF263AEWP-4P-AFC-RF-S1-13240)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to AP510 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4946)
- AMERICAN FILTER CO 4 H, 4 PK (46-9990-AFC-RF-L2-4-69547)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- American Filter Co Water Filter Cartridges