Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-HZH-300-22000SK-12p-3097
Zoro # G306041506
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-HZH-300-22000SK-12p-3097
- Zoro # G306041506
- UPC # 3703254102465
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- HOSHIZAKI 4HC-H
- HC-H
- HF
- HF-H
- PRO 3500
- HCH-CTO
- HFH
- BW 4400
- BW7 TOS.
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Hoshizaki® is a registered trademark of Hoshizaki Electric Co Ltd. Corporation Japan.
Hoshizaki® is registered trademarks of their respective holders.
American Filter Company and AmericanFilterCompany.com are not affiliated with Hoshizaki®.
Install Instructions:
1. Turn off Water Supply2. Remove existing filter.
3. Install new filter in head and turn till locked.
4. Turn on Water Supply.
5. Check for leaks.
6. Flush system for 3-5 Minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS222P-8-6)
- ZORO SELECT 3/4" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P812)
- BANJO 2" FNPT Polypropylene Ball Valve Inline (V200)
- TRUMBULL INDUSTRIES Keeney Mfg Co 17GA 1-1/4" x 1-1/4" Chrome Plated P-Trap with Cleanout (303CP)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Thermador 491849 Refrigerator Water Filters (1PK) Made by AFC (Thermador-00491849-AFC-RF-W1-1-93405)
- AMERICAN FILTER CO 4 H, 4 PK (EPTWFU01-AFC-RF-F2-4-93683)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10992)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000S, Compatible to Water Filters (1PK) Made by AFC (AFC-EPH-300-9000S-1p-17104)
- AMERICAN FILTER CO 4 H, 6 PK (AFC-APH-217-6p-4623)
- AMERICAN FILTER CO 4 H, 8 PK (AFC-G5-LF1200-8p-4126)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDC, Compatible to AP917-HD Water Filters (1PK) Made by AFC (AFC-APWH-SDC-1p-16511)
- American Filter Co Water Filter Cartridges