Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-HZH-300-22000SK-12p-3094
Zoro # G606041848
product price: $699.99
/pk 12, $58.33/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-HZH-300-22000SK-12p-3094
- Zoro # G606041848
- UPC # 3703254102625
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
\n
\nBuilt to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.
\n
Compatible with:
\n
\n
- \n
- HOSHIZAKI 4HC-H
- HC
- HC-H
- HF-H
- PRO 3500
- HCH-CTO
- HFH
- BW 4400
- BW7 TOS
\n
\n
\n
\n
\n
\n
\n
\n
\n
\n\n
\nVERY IMPORTANT: \n
\n
\n
\nPlease CONFIRM FITMENT - Filter dimensions 3.4′′ Tall X 12.25′′ Wide
\n
\n\nDisclaimer:
\n
\n
\n
\n Do not use this filter with water that is Hot.
\n Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
\n DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage.\n Hoshizaki is a registered trademark of Hoshizaki Electric Co Ltd. Corporation Japan.
\n Hoshizaki is registered trademarks of their respective holders.
\n American Filter Company and AmericanFilterCompany.com are not affiliated with Hoshizaki.\n
Install Instructions:
\n1. Turn off Water Supply
\n2. Remove existing filter.
\n3. Install new filter in head and turn till locked.
\n4. Turn on Water Supply.
\n5. Check for leaks.
\n6. Flush system for 3-5 Minutes.
\n
\n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 8 In (0370050EG)
- PARKER Tubing, Black, Overall 100 ft L (EB-8X1-0100)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 4X3""HXH (PVC003290600)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair 7CB5 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6152)
- AMERICAN FILTER CO AFC Brand AFC-F1000, Compatible to INSTANT HOT Water DISPENSER Filter (1PK) Made by AFC (AFC-F1000-1p-16662)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9612-11 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5789)
- AMERICAN FILTER CO 4 H, 3 PK (WF-NL120V-AFC-RF-W3-3-71091)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16880)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 2-7/16" O.D., 20 in H, 6 PK (M8R20A)
- American Filter Co Water Filter Cartridges