Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-EWH-3000-12p-9807
Zoro # G706026738
product price: $631.99
/pk 12, $52.67/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-12p-9807
- Zoro # G706026738
- UPC # 3703294182151
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" x 5" Black Pipe Nipple Sch 40 (330042201)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 150 psi (6010EDM01-AM-150)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H-E2)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90 Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16075)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2749)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to EverPure 2FC-S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6053)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10549)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F2000-4p-4351)
- AMERICAN FILTER CO AFC Brand AFC-RF-K1, Compatible to Kenmore EFF-6012A Refrigerator Water Filters (1PK) Made by AFC (EFF-6012A-AFC-RF-K1-1-97229)
- ILC Replacement for Clearchoice Clch121ß Filter, PK 6 (CLCH121 6-PACK)
- American Filter Co Water Filter Cartridges