Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-EWH-3000-12p-9803
Zoro # G006026742
product price: $663.99
/pk 12, $55.33/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EWH-3000-12p-9803
- Zoro # G006026742
- UPC # 3703294182076
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- 101-233 \n
- 4621-44 \n
- 51299C \n
- 51300C \n
- 55897C \n
- 55898C \n
- Cuno Aqua-Pure AP110-2C \n
- E-20 \n
- EC-210 \n
- EC20 \n
- HACG8BLPV NF \n
- HACG8BLPV-NF \n
- HACG8PV NF \n
- HACG8PV WF \n
- HACG8PV-NF \n
- HACG8PV-WF \n
- HACG8SS NF \n
- HACG8SS WF \n
- HACG8SS-NF \n
- HACG8SS-WF \n
- HTHB HAC8BLSS NF \n
- HTHB HAC8PV NF \n
- HTHB HAC8SS NF \n
- HTHB HACG8BLPV NF \n
- HTHB HACG8PV NF \n
- HTHB OVLEBP I \n
- HTHB OVLER I \n
- HTHB-HAC8BLSS-NF \n
- HTHB-HAC8PV-NF \n
- HTHB-HAC8SS-NF \n
- HTHB-HACG8BLPV-NF \n
- HTHB-HACG8PV-NF \n
- HTHB-OVLEBP-I \n
- HTHB-OVLER-I \n
- HTHBHACG8BLSS NF \n
- HTHBHACG8BLSS-NF \n
- HTHBHACG8SS NF \n
- HTHBHACG8SS-NF \n
- HTVZ8BLPV WF \n
- HTVZ8BLPV-WF \n
- HTVZ8BLSS NF \n
- HTVZ8BLSS WF \n
- HTVZ8BLSS-NF \n
- HTVZ8BLSS-WF \n
- HTVZ8PV NF \n
- HTVZ8PV WF \n
- HTVZ8PV-NF \n
- HTVZ8PV-WF \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 3/4" (79660)
- JOHN GUEST Push-to-Connect Union Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0316-S)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100200)
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- AMERICAN FILTER CO AFC Brand AFC-APWH-SDCS, Compatible to AP904 Water Filters (1PK) Made by AFC (AFC-APWH-SDCS-1p-16124)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000-3p-17067)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12922)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to WaterSentry WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10984)
- AMERICAN FILTER CO AFC Brand AFC-RF-L4, Compatible to LG LT800P Refrigerator Water Filters (1PK) Made by AFC (LT800P-AFC-RF-L4-1-73339)
- AMERICAN FILTER CO AFC AFC-1S-9S, Compatible to Single Filter/ Food Service / Ice Machine Filter System (1PK) (AFC-1S-9S-1P-4752)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- American Filter Co Water Filter Cartridges