Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-EPH-300-12000SK-12p-3735
Zoro # G606025329
product price: $652.99
/pk 12, $54.42/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-12p-3735
- Zoro # G606025329
- UPC # 3703224112890
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- ADS-APRC
- SSMRC1
- ADS-APRC6
- SSMRC6
- SWC9135-C
- SWC9135
- 2CB5-K
- 4CB5-K
- 7CB5-K
- 7CB5-S
- 7SO
- 3M CFS9720EL-S
Do not
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP Toil Flange Rep Kit (818-743)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGT11838S)
- ZURN Metering 6" to 20" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z867R0-XL)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, BN (76-0080BN)
- AMERICAN FILTER CO 4 H, 4 PK (ULTRAWF9999-AFC-RF-E1-4-92595)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZWSDPK Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-10036)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000S, Compatible to Water Filters (1PK) Made by AFC (AFC-EPH-300-9000S-1p-17104)
- AMERICAN FILTER CO 4 H, 3 PK (ADQ36006102-AFC-RF-L3-3-68841)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Thermador 491849 Refrigerator Water Filters (1PK) Made by AFC (Thermador-00491849-AFC-RF-W1-1-93405)
- ISPRING 6Month Replacement Filter Set for Standard RO Systems 3PK (F3)
- American Filter Co Water Filter Cartridges