Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-EPH-300-12000SK-12p-3200
Zoro # G506025108
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-12p-3200
- Zoro # G506025108
- UPC # 3703284102084
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- MC
- MC2
- XC
- XC2
- 4H
- 4K Plus
- H-100
- H-200
- H-300 M
- H-1200
- MD-HN
- OW 200L
- OW4-Plus
- S-200
- BGE-4200S
- 3M Cuno CFS9812X-S
- 3M Cuno CFS9112-S
- EverPure EV9612-31
- EverPure EV9612-36
- EverPure EV9612-32
- EverPure EV9612-21
- EverPure EV9612-26
- EverPure EV9612-22
- EverPure I-2000
- EverPure BH2
- EverPure EV9613-01
- EverPure EV9613-06
- EverPure EV9613-21
- EverPure MH2
- EverPure I-4000
- SSMRC1
- ADS-APRC6
- SSMRC6
Do not use the filter with water that is microbiologically unsafe or of unknown quantity.
DO NOT use this filter longer than its intended 12 Month use. Doing so may result in leaks and water damage. Scotsm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT100100)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Barbed Hose Adapter, 1" QC x 1" Hose (ZUSA-STF-QC-511)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- MOEN Handle Cap Kit (130976CSL)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6805)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10CRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2742)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-3330)
- AMERICAN FILTER CO 4 H, 8 PK (215C1152P002-AFC-RF-G2-8-70333)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF35-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3267)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-104-9000S-12p-3360)
- PRO PRODUCTS Specialty Filter Cartridge, 5 gpm, 2-1/2" O.D., 10 in H (GP10C)
- American Filter Co Water Filter Cartridges