Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-EPH-300-12000SK-12p-15725
Zoro # G506033820
product price: $652.99
/pk 12, $54.42/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-12p-15725
- Zoro # G506033820
- UPC # 3703264172137
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadlatch, 2-3/4" Backset, 1-1/4" L Strike (13-247 626)
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 6" Pipe Size, Socket x Socket (9806-060)
- HARVEY Pipe Wrap-20 Mil. 2In X 100' (014130)
- AMERICAN FILTER CO AFC Brand AFC-RF-L7, Compatible to LG Lt1000p Refrigerator Water Filters (1PK) Made by AFC (Lt1000p-AFC-RF-L7-1-93085)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-104-9000-6p-5101)
- AMERICAN FILTER CO AFC Brand AFC-F1000, Compatible to INSTANT HOT Water DISPENSER Filter (1PK) Made by AFC (AFC-F1000-1p-16662)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to 51300C (1PK) Made by AFC (AFC-EWH-3000-1p-10244)
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK) (AFC-EWH-3000-1p-10876)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- ISPRING Sediment Filter Replacement Cartridge for Whole House (FP15B)
- American Filter Co Water Filter Cartridges