Shop All Water Filter Cartridges
American Filter Co
12 H, 12 PK
Mfr # AFC-EPH-300-12000SK-12p-15127
Zoro # G606027989
product price: $479.99
/pk 12, $40.00/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12
- Length 16
- Width 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Filter Co
- MFR # AFC-EPH-300-12000SK-12p-15127
- Zoro # G606027989
- UPC # 3703274132428
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 12 |
Length | 16 |
Width | 14 |
Description
Performance:
Built to the highest quality standards : Contaminent Reductions down to 0.5 Micron level.Compatible with:
- AquaPure 5584408
- AquaPure 55844-08
- BevGuard BGE-1200S
- BevGuard BGE-3200S
- BevGuard BGE-3300
- BevGuard BGE-3300S
- Cuno CFS9110-S
- Cuno CFS9112EL-S
- Cuno CFS9112-S
- Cuno CFS9812X-S
- EcoLab 93202401
- EcoLab 9320-2401
- EcoLab 93202404
- EcoLab 9320-2404
- EcoLab 93202405
- EcoLab 9320-2405
- EcoLab 93202411
- EcoLab 9320-2411
- EcoLab ECO-MC
- EverPure 2FC-S
- EverPure 2H-L
- EverPure 2K-Plus
- EverPure 4FC
- EverPure 4FC5
- EverPure 4FC5-S
- EverPure 4FC-S
- EverPure 4H-L
- EverPure 7CB5
- EverPure 7CB5-S
- EverPure 7FC
- EverPure 7FC5
- EverPure 7FC-S
- EverPure 961255
- EverPure AC2
- EverPure BH2
- EverPure EV9259-41
- EverPure EV927072
- EverPure EV9270-72
- EverPure EV927222
- EverPure EV9272-22
- EverPure EV927223
- EverPure EV9272-23
- EverPure EV927224
- EverPure EV9272-24
- EverPure EV9275-60
- EverPure EV927891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- RUVATI 12" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5912)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF90-S-SR Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16083)
- AMERICAN FILTER CO 4 H, 4 PK (60199-0006802-00-AFC-RF-K1-4-96911)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F1000-3p-16835)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-APH-104-9000S-6p-2947)
- AMERICAN FILTER CO AFC Brand AFC-RF-L2, Compatible to LG LFX25975ST Refrigerator Water Filters (1PK) Made by AFC (LFX25975ST-AFC-RF-L2-1-69741)
- ILB GOLD Water Filter, Replacement For Pentair, Ev9619-01 Filter (EV9619-01 FILTER)
- American Filter Co Water Filter Cartridges