American Expedition

American Expedition AMETB24228 Cardinal Postcard Tall Tumbler; 24 oz


product price: $41.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

American Expedition Wildlife Gifts and Home Decor help to Celebrate the Magnificence of America’s indigenous wildlife. We offer gifts, rustic home decor, and cabin decor items that feature Eagles, Whitetail Deer, Elk, Moose, Wolves, Black Bears, Grizzly Bears, Turkeys, Mallard Ducks, Horses, Bass, Trout, Walleye, Crappie, Bison, Pheasant, Cardinals, Hummingbirds, Bluebirds, Goldfinch, Rattlesnakes, Alligators, Mule Deer, Loons, and Owls. Our Unique Gifts, Wildlife Art, and Rustic Lodge Decor items appeal to anyone who enjoys Hunting, Fishing, Horseback Riding, Bird watching, or those who just love to commemorate their passion for nature and wildlife. Our Animal Gifts, Wildlife Collectibles, and Rustic Home Decor make perfect gifts for shoppers who are looking to surprise the hunter, fisherman, or outdoor enthusiast in their life. The 24oz Tall Acrylic Tumbler has a screw-on dense plastic lid and double-wall BPA-free construction. The lid features a unique locking flap that securely seals the lid to prevent spills.

Features
  • Cardinal Postcard Tall Tumbler, 24 oz
Specifications
  • Country of Origin: China
  • Dimensions: 9.5" D x 4" W x 4" L
  • Weight (lbs) : 0.6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.