Shop All Site & Roadway Lighting
American Electric
Street Light, 9710 lm, Gray
Mfr # ATBS P40 MVOLT R5
Zoro # G7344663
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color Gray
- Lumens 9,710 lm
- Lumens Per Watt 139.0
- Fixture Wattage 70 W
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P40 MVOLT R5
- Zoro # G7344663
- UPC # 193048722505
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 11 in |
Height | 4 1/2 in |
Depth | 23 3/4 in |
Details
Fixture Housing Color | Gray |
Lumens | 9,710 lm |
Lumens Per Watt | 139.0 |
Fixture Wattage | 70 W |
Max. Operating Temp. | 104 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Includes Lamp | Yes |
Fixture Sensor Type | Photocell Receptacle |
Warranty | 5 Years |
Light Technology | LED |
Color Rendering Index | 70 |
Fixture Housing Material | Die-Cast Aluminum |
Voltage | 120-277V AC |
LED Replacement For | 103 to 200W HPS |
Item | Street Light |
Mount Type | Arm |
Standards | CSA |
Light Distribution Shape | Type IV |
Fixture Mounting Location | Pole |
Color Temperature | 4000K |
Lumens per Watt | 139 lm/W |
Description
Street Light, Mount Type Arm, Lumens 9,710 lm, Fixture Wattage 70 W, Light Distribution Shape Type IV, LED Replacement For 103 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 139 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- American Electric Site & Roadway Lighting