Shop All Site & Roadway Lighting
American Electric
Street Light, 9355 lm, Gray
Mfr # ATBS P40 MVOLT R3
Zoro # G7346237
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Sensor Type Photocell Receptacle
- Includes Lamp Yes
- Depth 23 3/4 in
- Fixture Housing Color Gray
- Fixture Mounting Location Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P40 MVOLT R3
- Zoro # G7346237
- UPC # 193048722475
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 23 3/4 in |
Height | 4 1/2 in |
Width | 11 in |
Details
Fixture Sensor Type | Photocell Receptacle |
Item | Street Light |
Includes Lamp | Yes |
Fixture Housing Color | Gray |
Fixture Mounting Location | Pole |
Warranty | 5 Years |
Light Distribution Shape | Type III |
Fixture Wattage | 70 W |
Fixture Housing Material | Die-Cast Aluminum |
Max. Operating Temp. | 104 Degrees F |
LED Replacement For | 102 to 200W HPS |
Mount Type | Arm |
Light Technology | LED |
Color Temperature | 4000K |
Lumens Per Watt | 134.0 |
Voltage | 120-277V AC |
Standards | CSA |
Color Rendering Index | 70 |
Lumens | 9,355 lm |
Min. Operating Temp. | -40 Degrees F |
Lumens per Watt | 134 lm/W |
Description
Street Light, Mount Type Arm, Lumens 9,355 lm, Fixture Wattage 70 W, Light Distribution Shape Type III, LED Replacement For 102 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 134 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 54411 replacement light bulb lamp (54411 SYLVANIA)
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- ACCESS LIGHTING Japanese, Glass, White Lined Glass (985ST-WHTLN)
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, Cb, 120V Pc (XTOR6B-PC1)
- American Electric Site & Roadway Lighting