Shop All Site & Roadway Lighting
American Electric
Street Light, 8760 lm, Gray
Mfr # ATBS P30 MVOLT R5
Zoro # G7346194
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Color Gray
- Mount Type Arm
- Lumens 8,760 lm
- Depth 23 3/4 in
- Color Rendering Index 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P30 MVOLT R5
- Zoro # G7346194
- UPC # 193048637847
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 23 3/4 in |
Width | 11 in |
Height | 4 1/2 in |
Details
Fixture Housing Color | Gray |
Mount Type | Arm |
Lumens | 8,760 lm |
Color Rendering Index | 70 |
Fixture Wattage | 60 W |
Min. Operating Temp. | -40 Degrees F |
Light Distribution Shape | Type IV |
Voltage | 120-277V AC |
LED Replacement For | 107 to 200W HPS |
Light Technology | LED |
Fixture Mounting Location | Pole |
Max. Operating Temp. | 104 Degrees F |
Fixture Sensor Type | Photocell Receptacle |
Lumens Per Watt | 146.0 |
Color Temperature | 4000K |
Warranty | 5 Years |
Item | Street Light |
Includes Lamp | Yes |
Standards | CSA |
Fixture Housing Material | Die-Cast Aluminum |
Lumens per Watt | 146 lm/W |
Description
Street Light, Mount Type Arm, Lumens 8,760 lm, Fixture Wattage 60 W, Light Distribution Shape Type IV, LED Replacement For 107 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 146 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Ballast, Replacement For Ge General Electric G.E 66864 (66864)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- ILC Replacement for Osram Sylvania HLX 64634 replacement light bulb lamp (HLX 64634 OSRAM SYLVANIA)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- American Electric Site & Roadway Lighting