Shop All Site & Roadway Lighting
American Electric
Street Light, 8328 lm, Gray
Mfr # ATBS P30 MVOLT R3
Zoro # G7344688
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 23 3/4 in
- Min. Operating Temp. -40 Degrees F
- Light Technology LED
- Warranty 5 Years
- Mount Type Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P30 MVOLT R3
- Zoro # G7344688
- UPC # 193048722581
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 23 3/4 in |
Height | 4 1/2 in |
Width | 11 in |
Details
Min. Operating Temp. | -40 Degrees F |
Light Technology | LED |
Item | Street Light |
Warranty | 5 Years |
Mount Type | Arm |
Fixture Mounting Location | Pole |
Lumens Per Watt | 139.0 |
Voltage | 120-277V AC |
Color Temperature | 4000K |
Includes Lamp | Yes |
Standards | CSA |
Fixture Sensor Type | Photocell Receptacle |
Fixture Housing Material | Die-Cast Aluminum |
Color Rendering Index | 70 |
LED Replacement For | 106 to 200W HPS |
Fixture Wattage | 60 W |
Light Distribution Shape | Type III |
Max. Operating Temp. | 104 Degrees F |
Fixture Housing Color | Gray |
Lumens | 8,328 lm |
Lumens per Watt | 139 lm/W |
Description
Street Light, Mount Type Arm, Lumens 8,328 lm, Fixture Wattage 60 W, Light Distribution Shape Type III, LED Replacement For 106 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 139 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE-232-MAX347-L)
- STREAMLIGHT Stylus Pro Blue Penlight W/ White Led (STL66122)
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- American Electric Site & Roadway Lighting