Shop All Site & Roadway Lighting
American Electric
Street Light, 7108 lm, Gray
Mfr # ATBS P20 MVOLT R5
Zoro # G7344654
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Operating Temp. -40 Degrees F
- Standards CSA
- Mount Type Arm
- LED Replacement For 101 to 200W HPS
- Depth 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P20 MVOLT R5
- Zoro # G7344654
- UPC # 193048722451
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 23 3/4 in |
Width | 11 in |
Height | 4 1/2 in |
Details
Min. Operating Temp. | -40 Degrees F |
Standards | CSA |
Mount Type | Arm |
LED Replacement For | 101 to 200W HPS |
Item | Street Light |
Warranty | 5 Years |
Fixture Wattage | 50 W |
Fixture Sensor Type | Photocell Receptacle |
Color Rendering Index | 70 |
Fixture Mounting Location | Pole |
Fixture Housing Material | Die-Cast Aluminum |
Light Distribution Shape | Type IV |
Voltage | 120-277V AC |
Includes Lamp | Yes |
Fixture Housing Color | Gray |
Max. Operating Temp. | 104 Degrees F |
Lumens | 7,108 lm |
Color Temperature | 4000K |
Lumens Per Watt | 142.0 |
Light Technology | LED |
Lumens per Watt | 142 lm/W |
Description
Street Light, Mount Type Arm, Lumens 7,108 lm, Fixture Wattage 50 W, Light Distribution Shape Type IV, LED Replacement For 101 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 142 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Brass 3-Way Turn Knob (60409)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- FEIT ELECTRIC LED, 6.6 W, MR16, 2-Pin (GU5.3), PK3 (BPEXN/950CA/3)
- ILC Replacement for Sylvania 21251 replacement light bulb lamp (21251 SYLVANIA)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- LUMARK Axc, Large, 102W, 4000K, Fc, 347V (AXCL10A-347)
- American Electric Site & Roadway Lighting