Shop All Site & Roadway Lighting
American Electric
Street Light, 6760 lm, Gray
Mfr # ATBS P20 MVOLT R3
Zoro # G7386137
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000K
- Mount Type Arm
- Standards CSA
- Depth 23 3/4 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P20 MVOLT R3
- Zoro # G7386137
- UPC # 193048722437
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 23 3/4 in |
Height | 4 1/2 in |
Width | 11 in |
Details
Color Temperature | 4000K |
Mount Type | Arm |
Standards | CSA |
Fixture Mounting Location | Pole |
Voltage | 120-277V AC |
Lumens | 6,760 lm |
Color Rendering Index | 70 |
Min. Operating Temp. | -40 Degrees F |
Light Technology | LED |
Light Distribution Shape | Type III |
Fixture Housing Color | Gray |
LED Replacement For | 100 to 200W HPS |
Fixture Housing Material | Die-Cast Aluminum |
Max. Operating Temp. | 104 Degrees F |
Includes Lamp | Yes |
Fixture Wattage | 50 W |
Fixture Sensor Type | Photocell Receptacle |
Lumens Per Watt | 135.0 |
Item | Street Light |
Warranty | 5 Years |
Lumens per Watt | 135 lm/W |
Description
Street Light, Mount Type Arm, Lumens 6,760 lm, Fixture Wattage 50 W, Light Distribution Shape Type III, LED Replacement For 100 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 135 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE CEP 2500 Lumens, LED Yellow Temporary String Light (97132)
- FEIT ELECTRIC Led Bulb, Specialty, T4 Lamp, 20 W Equivalent, G8.6 Lamp Base, Dimmable, Clear (GY8.6/LED/CAN)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ww Bx25 (BU25LEDFC9-TWWA)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- LUMARK Cbn Bz, 60W, 4000K, 120-277V (XTOR6BRL-W)
- American Electric Site & Roadway Lighting