Shop All Site & Roadway Lighting
American Electric
Street Light, 5758 lm, Gray
Mfr # ATBS P10 MVOLT R5
Zoro # G7344627
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Type Arm
- Color Temperature 4000K
- Width 11 in
- Depth 23 3/4 in
- LED Replacement For 100 to 200W HPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P10 MVOLT R5
- Zoro # G7344627
- UPC # 193048722352
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 11 in |
Depth | 23 3/4 in |
Height | 4 1/2 in |
Details
Mount Type | Arm |
Color Temperature | 4000K |
LED Replacement For | 100 to 200W HPS |
Color Rendering Index | 70 |
Standards | CSA |
Lumens | 5,758 lm |
Light Distribution Shape | Type IV |
Fixture Housing Color | Gray |
Light Technology | LED |
Includes Lamp | Yes |
Min. Operating Temp. | -40 Degrees F |
Fixture Housing Material | Die-Cast Aluminum |
Warranty | 5 Years |
Item | Street Light |
Fixture Mounting Location | Pole |
Lumens Per Watt | 144.0 |
Voltage | 120-277V AC |
Fixture Sensor Type | Photocell Receptacle |
Fixture Wattage | 40 W |
Max. Operating Temp. | 104 Degrees F |
Lumens per Watt | 144 lm/W |
Description
Street Light, Mount Type Arm, Lumens 5,758 lm, Fixture Wattage 40 W, Light Distribution Shape Type IV, LED Replacement For 100 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 144 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Light Clips 20 ct (73015-20COSACP)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 4000K Cool White Type A+B G5 Base 4-Pack (LR34159-4PK)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- SIGNIFY Hue Lightstrip Plus (800276)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- American Electric Site & Roadway Lighting