Shop All Site & Roadway Lighting
American Electric
Street Light, 5524 lm, Gray
Mfr # ATBS P10 MVOLT R3
Zoro # G7344618
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 104 Degrees F
- Fixture Housing Color Gray
- Color Rendering Index 70
- Includes Lamp Yes
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Electric
- MFR # ATBS P10 MVOLT R3
- Zoro # G7344618
- UPC # 193048722307
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Width | 11 in |
Depth | 23 3/4 in |
Height | 4 1/2 in |
Details
Max. Operating Temp. | 104 Degrees F |
Fixture Housing Color | Gray |
Color Rendering Index | 70 |
Includes Lamp | Yes |
Light Technology | LED |
Mount Type | Arm |
Fixture Sensor Type | Photocell Receptacle |
Fixture Mounting Location | Pole |
Color Temperature | 4000K |
Fixture Housing Material | Die-Cast Aluminum |
Voltage | 120-277V AC |
Lumens | 5,524 lm |
Min. Operating Temp. | -40 Degrees F |
Light Distribution Shape | Type III |
Standards | CSA |
Item | Street Light |
Lumens Per Watt | 138.0 |
Fixture Wattage | 40 W |
Warranty | 5 Years |
LED Replacement For | 100 to 200W HPS |
Lumens per Watt | 138 lm/W |
Description
Street Light, Mount Type Arm, Lumens 5,524 lm, Fixture Wattage 40 W, Light Distribution Shape Type III, LED Replacement For 100 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 138 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Brushed Nickel Finish (TH301)
- LITHONIA LIGHTING Remote Head (ERE GY T WP RD M12)
- SATCO NUVO 6.5w Par20 27k Led Bulb (S29405)
- CURRENT LED A19 E26 (Medium) LED Bulb Soft White 100 Watt Equivalence 6 pk, 6PK (93098309)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- EVOLVE LED Garage Light, 4000K, 5000 lm (EG2R0A5PS4011WHTE)
- American Electric Site & Roadway Lighting