Shop All Site & Roadway Lighting
American Electric
Street Light, 10,826 lm, Gray
Mfr # ATBS P50 MVOLT R3
Zoro # G7344602
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens Per Watt 132.0
- Voltage 120-277V AC
- Warranty 5 Years
- Depth 23 3/4 in
- Max. Operating Temp. 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBS P50 MVOLT R3
- Zoro # G7344602
- UPC # 193048722536
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Depth | 23 3/4 in |
Width | 11 in |
Height | 4 1/2 in |
Details
Lumens Per Watt | 132.0 |
Voltage | 120-277V AC |
Warranty | 5 Years |
Item | Street Light |
Max. Operating Temp. | 104 Degrees F |
Light Technology | LED |
Light Distribution Shape | Type III |
Lumens | 10,826 lm |
Fixture Mounting Location | Pole |
Fixture Wattage | 82 W |
Color Rendering Index | 70 |
Standards | CSA |
Fixture Sensor Type | Photocell Receptacle |
LED Replacement For | 104 to 200W HPS |
Fixture Housing Color | Gray |
Color Temperature | 4000K |
Fixture Housing Material | Die-Cast Aluminum |
Min. Operating Temp. | -40 Degrees F |
Mount Type | Arm |
Includes Lamp | Yes |
Lumens per Watt | 132 lm/W |
Description
Street Light, Mount Type Arm, Lumens 10,826 lm, Fixture Wattage 82 W, Light Distribution Shape Type III, LED Replacement For 104 to 200W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 11 in, Depth 23 3/4 in, Includes Lamp Yes, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Mounting Location Pole, Lumens per Watt 132 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- MAXIM Pier M 1-Light 8.25" Wide Black Outdoor Wall Sconce (35015BK)
- LUXRITE CA11 LED Light Bulbs 5W (60W Equivalent) 550LM 3000K Soft White Dimmable E12 Candelabra Base 6-Pack (LR21595-6PK)
- KEYSTONE T5 Linear Fluorescent Lamp, KTL-F54T5-841-HO 25PK (KTL-F54T5-841-HO)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- American Electric Site & Roadway Lighting