Shop All LED Outdoor Lighting
American Electric
LED Roadway Light, 164W, 480V, 5000K Color
Mfr # ATBM P60 480 R5 5K
Zoro # G1932021
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 480V
- LED Replacement For 150 to 400W HPS
- Watts 168W
- Mounting Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBM P60 480 R5 5K
- Zoro # G1932021
- UPC # 00193048022964
- Country of Origin Mexico
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 28 in |
Fixture Height | 4 1/2 in |
Fixture Width | 13 in |
Width | 13 in |
Height | 4 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Arm, Lumens 21,505 lm, Fixture Wattage 168 W, Light Distribution Shape Type V, LED Replacement For 150 to 400W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 480V AC, Height 4 1/2 in, Width 13 in, Rated Life 100,000 hr, Lumens per Watt 128 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 4515 Par36 30W replacement light bulb lamp (4515 PAR36 30W SYLVANIA)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- LUMAPRO Headlamp, 200/90/20 Lumens (49XX85)
- ILC Replacement for Light Bulb / Lamp Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 LIGHT BULB / LAMP)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/BL)
- PURE GARDEN Solar Outdoor String Lights, White (50-120)
- MAXIM Salon LED 1-Light 6" Wide Black Outdoor Pole/Post Mount (55900CRBK)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- American Electric LED Outdoor Lighting