Shop All Site & Roadway Lighting
American Electric
LED Roadway Light, 164W, 4000K Color
Mfr # ATBM P60 MVOLT R5
Zoro # G7677531
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Certification DesignLights Consortium (DLC)
- Lumens Per Watt 128.0
- Fixture Housing Material Die-Cast Aluminum
- Watts 370
- Housing Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBM P60 MVOLT R5
- Zoro # G7677531
- UPC # 00193048023800
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 28 in |
Fixture Height | 4 1/2 in |
Fixture Width | 13 in |
Width | 13 in |
Height | 4 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Arm, Lumens 21,505 lm, Fixture Wattage 168 W, Light Distribution Shape Type V, LED Replacement For 150 to 400W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 128 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- SATCO Bulb, LED, ED28, 30W, E26,100V-277V, 5000K, 4200L (S39750)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- HALO E4Icatsb (E4ICATSB)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- AMERICAN ELECTRIC LED Roadway Light, 164W, 4000K Color (ATBM P60 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- LITHONIA LIGHTING LED Parking Garage Light, 5672 lm, 5000K (VAP 4000LM FST MD MVOLT GZ10 50K 80CRI)
- American Electric Site & Roadway Lighting