Shop All Site & Roadway Lighting
American Electric
LED Roadway Light, 133W, 4000K Color
Mfr # ATBM P40 MVOLT R5
Zoro # G7677489
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Temp. Range -40 Degrees to 40 Degrees C
- Housing Finish Gray
- Fixture Width 13 in
- Bulb Technology LED
- Color Rendering Index 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Electric
- MFR # ATBM P40 MVOLT R5
- Zoro # G7677489
- UPC # 00193048023688
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Fixture Width | 13 in |
Fixture Height | 4 1/2 in |
Fixture Length | 28 in |
Width | 13 in |
Height | 4 1/2 in |
Description
Parking Lot Light Fixture, Mount Type Arm, Lumens 18,595 lm, Fixture Wattage 135 W, Light Distribution Shape Type V, LED Replacement For 150 to 400W HPS, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 4 1/2 in, Width 13 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 138 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (37-1PK)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- ILC Replacement For LED AMBER C7 LED BASE TYPE E12 10PK (10PAK:WX-RSB7-7)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- AMERICAN ELECTRIC LED Roadway Light, 95W, 4000K Color (ATBM P20 MVOLT R3)
- AMERICAN ELECTRIC Street Light, 5758 lm, Gray (ATBS P10 MVOLT R5)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- American Electric Site & Roadway Lighting