American Eagle

AE-G12NM 1HP Motor w/#12 Hub Stainless Steel 115V/60Hz/1Ph


product price: $573.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

1 HP Motor, with 100% gear driven transmission Durable steel alloy gears Superior Electronics and Shielded Wiring Ensure Reliable Operation Easy To Clean, Attractive, High Polish Stainless Steel Housing With No Sharp Corners or Seams Permanently lubricated, sealed motor design for food safety and low maintenance Universal #12 Hub compatible with all #12 American Eagle Attachments ETL Certified to conform to NSF No.8, CSA, and CE Standards Details American Eagle® commercial meat grinders feature patented design and competitive pricing, making them the best value for food service professionals, hunters, butchers or home enthusiasts alike. Their exceptional reliability and attractive, compact designs make them ideal for open commercial kitchens, front-end meat operations, or a home counter top. The Motor housing is 100% stainless steel construction, making it easy to clean. 100% metal gear driven transmission and 1HP motor means this machine grinds even the toughest meat with ease! A permanently lubricated, sealed transmission design with air cooled motor ensures food safety and years of trouble free service. All internal worms and gears are precision machined from heat treated steel-alloys for extra durability. A built-in circuit breaker and reset helps prevent damage to the motor. High quality electronic components and well-designed wiring provides excellent operational reliability. Forward and Reverse modes help release any food jams. Non-slip rubber feet keep the machine stable on your counter top. All American Eagle® meat grinders are designed with a standard universal #12 hub for additional versatility! A large array of optional attachments and accessories are available for meat tenderizing, jerky slicing, meat cutting and vegetable slicing. The AE-G12NM is a standalone product and does NOT come with: stainless steel feeder pan, meat pusher, sausage stuffing tube (3/4"output), 3/16"grinder plate (6mm), 5/16"grinder plate (8mm), and one stainless steel knife that you would find in the AE-G12N Meat Grinding kit. The Motor uses standard 115V/60Hz/1Phase power. Covered by 1 year limited warranty. ETL Certified to NSF No. 8, CSA, CE Standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.