Shop All Meat Grinders
American Eagle
AE-G12NH #12 Meat Grinder Attachment Kit Stainless Steel #12 Hub
Mfr # AE-G12NH
Zoro # G604094877
product price: $447.99
/ea
Free Shipping & Returns
$447.99
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
- Brand American Eagle
- MFR # AE-G12NH
- Zoro # G604094877
- Country of Origin China
- Category Meat Grinders
Description
Polished Stainless Steel Meat Grinder Head Stainless Steel Feeder Pan Stainless Steel Knife 3/16" (6mm) Stainless Steel Plate 5/16" (8mm) Stainless Steel Plate Meat Pusher and Stuffer Tube (3/4") Details American Eagle® meat grinders feature patented design and competitive pricing, making them the best value for food service professionals, hunters, butchers, pet owners, or home enthusiasts alike! The meat grinders are made with 100% stainless steel grinder heads with scoured chambers and quick pass augers reduce jams and food waste. This attachment is easy to clean, attractive, and has high polish stainless steel housing with no sharp corners or seams. The accessory is designed for use with a standard #12 hub so may be compatible with equipment from other manufacturers.
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
- CUISINARTRP 2PK Repl WTR Filter (DCC-RWF)
- ALLPOINTS Nuts, Wire - Red (100/Pkg) (281642)
- OHAUS Bench Scale, Digital, 250 lb. Cap., LCD (30461681)
- HUBBELL 50A 250V Receptacle (9450A)
- AMERICAN EAGLE AE-G12N/43 #12 Meat Grinder Sausage Stuffing Funnel For AE-G12N/G12NH (AE-G12N/43)
- AMERICAN EAGLE AE-G12N/08-02 #12 Grinder Plate 1/16" (2MM) (AE-G12N/08-02)
- AMERICAN EAGLE AE-JS22 1.5HP Commercial Electric Jerky Slicer Kit Stainless Steel (AE-JS22)
- AMERICAN EAGLE AE-G12N/44 Meat Pusher For Commercial Meat Grinders AE-G12N, AE-G22N (AE-G12N/44)
- AMERICAN EAGLE AE-GMC22N 1" Stainless Steel 1.5HP Large Capacity Commercial Electric Meat Cutter Kit (AE-GMC22N-1)
- AMERICAN EAGLE AE-MC12NH 1/4" Stainless Steel Meat Cutter Attachment Fits #12 Hub (AE-MC12NH-1/4)
- AMERICAN EAGLE AE-TS22 Electric Meat Tenderizer Kit - 1.5HP (AE-TS22)
- American Eagle Meat Grinders