Shop All Food Processors
American Eagle
AE-DS520B-SS Premium Series Stainless Steel Dough Sheeter Floor Type 20.5" W x 98"L, 220V/1Ph
Mfr # AE-DS520B-SS
Zoro # G103523229
product price: $14,995.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,995.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Eagle
- MFR # AE-DS520B-SS
- Zoro # G103523229
- Country of Origin China
- Category Food Processors
Description
Powerful 1.5 HP Motor Fully Reversible Floor Standing Type Sheeter With Sync Drive (Output Conveyor Is Faster Than Input) Easily Handles 15 Pound Batches Extra Long Working Surface Measures Approx 20.5" x 98" Dual Sheeting Operation: Forward/Reverse Foot Pedals or Forward/Reverse Lever Main Roller Adjustment Lever With Integrated Lock Design For Easy and Precise Dough Thickness Adjustments (1mm to 50mm/0.1" to 1.97") Complies with OSHA Standards: Safety Guard must be down to operate, Emergency Stop button Mounted locking castors and fold up working table provides extra mobility and saves space when machine is not in use Heavy-Duty Canvas Belts Mounted On Integrated Roller Guides Minimize Conveyor Adjustments and Provide Years Of Worry-Free Operation All Stainless Steel Body Panels Resist Rust, Scratches, and Dents Thermal Overload Protection With Reset Button CE Certified ETL/NSF Pending Details American EagleĀ® Dough Sheeters help you save time and labor, lowering your operation cost! With a fully reversible belt system, easy-to-use controls, and a unique locking clutch handle design, you can be sure to get consistent results and perfectly stretched dough every time. Use the machine to prepare dough for a large variety of products including croissants, pastry puffs, Danish rolls, cookies dough, pizza dough, pie crusts, and more! The unique locking clutch handle controls and fixes roller position without a separate handle lock, allowing the operator to make up to 4mm thickness adjustments for each pass very quickly. Includes foot pedals for additional convenience and hands-free operation while processing dough. Reinforced Canvas conveyor belts provides extra strength and prevents tears even under heavy use. Safety is built into all aspects of the machine to comply with OSHA standards, includes a standard safety guard (must be down before machine will operate), independent on-off switch, and emergency stop button. A permanently lubricated, heavy duty steel chain driven transmission ensures years of trouble-free operation with minimal maintenance. The motor is completely enclosed and sealed, and has overload protection built in for safety and longevity. Covered by a 1 year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Printed Paper Plates 9" Diameter Plate Paper Plate, PK125 (10320)
- COMMERCIAL CHEF 900 Watt Counter Top Microwave Oven, 0.9 Cubic Feet, Black Cabinet (CHM990B)
- AMERCAREROYAL Royal 7.5" Individually Wrapped Wood Coffee Stirrer, PK5000 (R825W)
- AMERICAN RANGE Oven Convection Knob T-Stat (A32610)
- AMERICAN EAGLE AE-DSE52B Elite Series Dough Sheeter Bench Type 20.5"W x 71"L, 220V/1Ph (AE-DSE52B)
- AMERICAN EAGLE AE-DDE36R Heavy Duty 36 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE36R)
- AMERICAN EAGLE AE-BS06 Heavy Duty Bread Slicer Gravity Assisted Style, 1/4 HP (AE-BS06)
- AMERICAN EAGLE AE-DSE45B Elite Series Dough Sheeter Bench Type 17.75"W x 71"L, 220V/1Ph (AE-DSE45B)
- AMERICAN EAGLE AE-DM31 Heavy Duty Two Level Type Dough Moulder (AE-DM31)
- AMERICAN EAGLE AE-DDE30R Heavy Duty 30 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE30R)
- WARING COMMERCIAL 2.5 qt.Food Processor, Black (WFP11S)
- American Eagle Small Kitchen Appliances