Shop All Food Processors
American Eagle
AE-DM32 Rapid Dough Moulder Moulding Range:30-280g, Moulding Width: 30cm
Mfr # AE-DM32
Zoro # G603523231
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,100.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Eagle
- MFR # AE-DM32
- Zoro # G603523231
- Country of Origin Taiwan, Province of China
- Category Food Processors
Description
1 HP motor Molds 700-1000 pieces of dough per hour Enamel White Paint Finish Resists Rust and Corrosion Heavy Duty Cast Iron Frame And Steel Panels Thermal Overload Protection Helps Protects Motor Stainless Steel Curling Chains, Sanitary Polyurethane Conveyor Belts Durable Gear, Chain, and Belt Driven Transmission Easily Accessible Precise Roller and Conveyor Belt Adjustments Convenient Top Workspace With Mounted Tray Support and Flour Tray Details The AE-DM32 commercial dough moulder is perfect for forming dough for bread (such as French Bread, hot dog bread, dinner roll and etc.), pizza, toast, Chinese bun (including spring onion cake, red turtle, Chinese burger bread and etc.), pretzels, and doughnuts. The AE-DM32 features four sanitary polypropylene rollers making a set of upper and lower rollers. The clearance of the upper and bottom rollers can be adjusted accordingly to the volume and hardness of the dough, pressing dough to clear out air bubbles as the dough passes through. Dough is pulled through an initial set of upper and bottom rollers, then passed through a flexible stainless steel curling wire mesh net, and lastly pressed by a mounted pressure board which consistently curls and molds the dough to meet the final desired output. All dough is processed on top and flows in one direction, which allows for the most rapid processing speed possible. An adjustable pressure board is lifted and lowered with one control knob. Easily adjust the board to a precise height that will assure a desired curling finish. The machine can also be used to rapidly sheet dough by raising the pressure board and lifting the curling chains off their holder. An integrated tray holder is positioned above the conveyor belt for easy loading. An optional extended input chute cover is available to meet more stringent safety standards in some work environments. This Dough Moulder requires very little labor to install, and is mounted on four wheels for mobility. Machine uses 220V/60hz/1Ph power and requires professional installation by a qualified electrician. Covered by a 1 year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- SHARP MICROWAVE Shelf, Ceramic (M# R21Ft) For - Part# Shrpfsragb001Mrko (SHRPFSRAGB001MRKO)
- TABLECRAFT Steak Weight, Iron (3033)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Kosher Coconut Flakes 10 oz. Bag, PK4 (1130S104)
- AMERICAN EAGLE AE-DM31 Heavy Duty Two Level Type Dough Moulder (AE-DM31)
- AMERICAN EAGLE AE-BS06 Heavy Duty Bread Slicer Gravity Assisted Style, 1/4 HP (AE-BS06)
- AMERICAN EAGLE AE-DSE52B Elite Series Dough Sheeter Bench Type 20.5"W x 71"L, 220V/1Ph (AE-DSE52B)
- AMERICAN EAGLE AE-PS01 1HP Countertop Dough Roller Two Pass, Max 18", 115V/1Ph (AE-PS01)
- AMERICAN EAGLE AE-DSE45B Elite Series Dough Sheeter Bench Type 17.75"W x 71"L, 220V/1Ph (AE-DSE45B)
- AMERICAN EAGLE AE-DDE30R Heavy Duty 30 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE30R)
- NORPRO Norpro 593 Stainless Steel Food Mill 2 Quart (7414782)
- American Eagle Food Processors