American Eagle

AE-DDE30RFA Heavy Duty 30 Part Fully Automatic Dough Divider & Rounder, 220V/3Ph


product price: $23,975.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powerful 2HP Motor Fully Automatic Design Divides and Rounds Dough At The Push Of A Button! Unique Dual-Cam Design Increases Rounding Stability For Even Better Results Heavy Duty Rigid Cast Iron Construction Stainless Steel Cutting Knives, Divides Dough into 30 Equal Pieces Dual Stage, Fully-Automatic Operation Heat Treated Enamel White Finish Resists Rust, Scratches and Dents Self Lubricating, Enclosed Motor And Transmission For Food Safety And Low Maintenance Includes Two Divider Rounder Plates Dough Weight Range Per Batch: 2.5lbs to 7.25lbs Productivity: 6000-7000 pieces per hour Net Weight: 896 lbs, Shipping Weight: 995 lbs Overall Dimensions: 27" x 29.3" x 64" w/lever) 220V/60Hz/3Ph Power Details American EagleĀ® Elite Series Divider Rounders are ideal for supermarket bakeries or retail bake shops! They offer excellent performance and value for your money! Use an electric divider rounder and take the hard labor and guesswork out of dividing and rounding dough. Our machine is able to ensure uniform dough volumes and consistently rounded shape, which helps you get the best possible output for baking. Our divider rounder is easy to operate and handles a variety of dough types and weights. The semi-automatic dual stage design divides the dough when you lower the top lever, then rounds the dough when you operate the variable speed motor control lever. The machine features a powerful 2HP motor and variable speed control that drives a heavy duty cam that rotates the dough tray, perfectly rounding the dough into 30 equally weighted pieces. The variable speed control allows you to fine tune the rounding action to suit the needs of your dough. A sealed motor design with overload protection and permanently lubricated drive shaft ensures years of low maintenance service. A heavy duty cast iron dividing head works with a set of stainless steel cutting knives, which ensure years of reliable and trouble free operation. The dividing head can be tilted to the side, and the heat treated enamel white finish is easy to wipe down, helping you to easily keep the machine clean. An independent power switch and start button prevents the machine from accidentally starting without operator intervention. The machine uses 220V/60Hz/1Ph power, and is covered by a 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.