Shop All Food Processors
American Eagle
AE-DD36 Automatic Dough Divider, 36 parts, 1/4HP, 115V/60Hz/1Ph
Mfr # AE-DD36
Zoro # G103523236
product price: $4,650.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,650.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Eagle
- MFR # AE-DD36
- Zoro # G103523236
- Country of Origin Taiwan, Province of China
- Category Food Processors
Description
Durable 1/4HP Motor Easily cuts dough into 36 equal pieces, save time and labor! Convenient one-touch push button controls Built in safety sensor stops machine when dough tray is removed Mounted on castors for additional mobility Productivity: 6000-7000 pieces per hour Weight Per Piece: 1.0 to 3.6 oz Dough Weight Per Tray: 2.4 to 6.6 pounds (per tray) recommended Dough Weight Per Batch: 2.4 to 14 pounds total capacity Maximum Weight Per Tray: 8 pounds (60% water content) Uses Standard Household 115V/60Hz/1Ph Power, 220V available as special order Net Weight: 396lbs, Shipping Weight: 450lbs Covered by a 1 year warranty Details American EagleĀ® Dough Dividers are ideal for supermarket bakeries or retail bake shops! They offer excellent performance and value for your money! Use an electric divider and take the hard labor and guesswork out of using a manual divider. Our divider is easy to operate and handles a variety of dough types and weights. The machine features a powerful 1/4 HP motor that drives a heavy duty cam that pushes the dough tray upward, perfectly dividing dough into 36 equally weighted pieces. A sealed motor design with overload protection and permanently lubricated drive shaft ensures years of low maintenance service. A standard safety sensor prevents the machine from operating without the dough tray installed, and will automatically shut off the machine if the tray is removed, independent power and start buttons prevents the machine from accidentally starting without operator intervention. The machine is available in both 115V and 220V configurations, and is covered by a 1 year limited warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUREX Assembly, Belt Tensioner (818912)
- CRESTWARE Measuring Cup, Aluminum, 1 qt. Liquid (MEA01)
- ALLIANCE ASSY HANDLE & CAM (M410243P)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Steel Cut Oats 24 oz. Bag, PK4 (1385S244)
- AMERICAN EAGLE AE-DDE36R Heavy Duty 36 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE36R)
- AMERICAN EAGLE AE-DSE45B Elite Series Dough Sheeter Bench Type 17.75"W x 71"L, 220V/1Ph (AE-DSE45B)
- AMERICAN EAGLE AE-PS01 1HP Countertop Dough Roller Two Pass, Max 18", 115V/1Ph (AE-PS01)
- AMERICAN EAGLE AE-DDE30R Heavy Duty 30 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE30R)
- AMERICAN EAGLE AE-DM31 Heavy Duty Two Level Type Dough Moulder (AE-DM31)
- AMERICAN EAGLE AE-BS06 Heavy Duty Bread Slicer Gravity Assisted Style, 1/4 HP (AE-BS06)
- American Eagle Small Kitchen Appliances