Shop All Food Processors
American Eagle
AE-BS06 Heavy Duty Bread Slicer Gravity Assisted Style, 1/4 HP
Mfr # AE-BS06
Zoro # G303523234
product price: $1,953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,953.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Eagle
- MFR # AE-BS06
- Zoro # G303523234
- Country of Origin China
- Category Food Processors
Description
1/4 HP Motor Heavy Duty Gravity Assisted Design - Minimal Moving Parts Compact Design Saves Space Easy-Wipe Stainless Steel Food Contact Surfaces All Stainless Steel Food Contact Surfaces, Durable Heat Treated Alloy Steel Blades Heavy Duty Steel Frame, NSF Approved Paint Finish Resists Rust, Scratches, and Dents Fixed Blade Design, Available In A Large Range Of Sizes: 3/8", 1/2", 5/8", 3/4", 1.0"Cuts Maintenance Free Belt Drive, Thermal Overload Helps Protects Motor Slices Approximately 4 Loaves Per Minute Loaf Max Length 14.75" 115/60Hz/1Ph Details American EagleĀ® bread slicers are ideal for supermarket bakeries and retail bake shops. They offer excellent performance and value for your money. A variety of thickness specifications allow you to choose the slice size that is perfect for you! They are simple to operate and slice through all types of bread: crusty artisan to soft sandwich. Unlike manual slicing, our bread slicers help maintain the bread's shape. Your customers will appreciate the bigger looking slices as well as the perfect taste it brings. Bread slicing is an added service that sets your store apart from other stores to the customers. An easy-to-use machine which will make training new employees a breeze for operation and professional service. Bread slice thickness cannot be changed by operator, and must be designated when ordered. The standard slice thickness will be sliced to 1/2" (13mm). Other sizes available are: 3/8" (10mm), 7/16" (11mm), 5/8" (16mm), 3/4" (19mm), 1.0" (25.4mm).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Fuse, 1A 250V, Pk/5 , 1/4" X 1-1/4" (FE022-29)
- TAYLOR FREEZER Blade, Scraper , Plastic, 17"L (35174)
- HOBART Washer, 00-064982 (00-064982)
- CONTINENTAL MANUFACTURING Gasket, 20 5/8 in. x 30 1/4 in. (2-713)
- AMERICAN EAGLE AE-DM31 Heavy Duty Two Level Type Dough Moulder (AE-DM31)
- AMERICAN EAGLE AE-DDE30R Heavy Duty 30 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE30R)
- AMERICAN EAGLE AE-DDE36R Heavy Duty 36 Part Dough Divider & Rounder, 220V/1Ph (AE-DDE36R)
- AMERICAN EAGLE AE-DSE52B Elite Series Dough Sheeter Bench Type 20.5"W x 71"L, 220V/1Ph (AE-DSE52B)
- AMERICAN EAGLE AE-DSE45B Elite Series Dough Sheeter Bench Type 17.75"W x 71"L, 220V/1Ph (AE-DSE45B)
- AMERICAN EAGLE AE-PS01 1HP Countertop Dough Roller Two Pass, Max 18", 115V/1Ph (AE-PS01)
- NUTRICHEF Compact Food Dehydrator Machine (PKFD06)
- American Eagle Small Kitchen Appliances