American Eagle

AE-BS01 Heavy Duty Bread Slicer Front Load w/Safety Guard, 1/2HP


product price: $7,900.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Powerful 1/2HP Motor Advanced, Single Motion Lever Design Closes Safety Guard, Starts Machine, Then Feeds Loaf Into Blades Bread Crumb Drawer Keeps Work Area Clean Loaf Max Length: 15" Slices Approximately 7.5 Loaves Per Minute 115V/60Hz/1Ph Comes in 3/8", 1/2", 5/8", 3/4", and 1" cuts. (Cut must be specified during order. Blade width is NOT adjustable) All Stainless Steel Food Contact Surfaces, Durable Heat Treated Alloy Steel Blades Heavy Duty Steel Frame, NSF Approved Paint Finish Resists Rust, Scratches, and Dents Maintenance Free Belt Drive, Thermal Overload Helps Protects Motor Details American EagleĀ® bread slicers are ideal for supermarket bakeries and retail bake shops. They offer excellent performance and value for your money. A variety of thickness specifications allow you to choose the slice size that is perfect for you! They are simple to operate and slice through all types of bread: crusty artisan to soft sandwich. Unlike manual slicing, our bread slicers help maintain the bread's shape. Your customers will appreciate the bigger looking slices as well as the perfect taste it brings. Bread slicing is an added service that sets your store apart from other stores to the customers. An easy-to-use machine which will make training new employees a breeze for operation and professional service. Bread slice thickness cannot be changed by operator, and must be designated when ordered. The standard slice thickness will be sliced to 1/2" (13mm). Other sizes available are: 3/8" (10mm), 7/16" (11mm), 5/8" (16mm), 3/4" (19mm), 1.0" (25.4mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.