Shop All Food Mixers
American Eagle
AE-60N4A 60Qt Planetary Mixer w/Guard & Power Lift, Gear Driven, 3HP, 4 spds, 220V/60Hz/1Ph
Mfr # AE-60N4A
Zoro # G103523182
product price: $16,987.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,987.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Eagle
- MFR # AE-60N4A
- Zoro # G103523182
- Country of Origin China
- Category Food Mixers
Description
Quality 3 HP motor Heavy-duty, rigid cast iron construction Industry standard #12 hub for additional attachments 15 minute automatic timer 4 ï¬xed speeds, 360° gear shifter for convenience 100% gear driven transmission, precision milled heat treated steel alloy gears and shafts NSF approved heat treated enamel grey paint resists rust, scratches, and dents ETL certiï¬ed to NSF No. 8, CSA, CE standards Power bowl lift - raise/lower bowl with button controls American Eagle® AE-60 series planetary mixers are the premier machine for bakery, pizza, or restaurant kitchen operations looking for versatile functionality. This mixer includes a power bowl lift that raises/lower the bowl with button controls. A 15 minute automatic timer with 4 fixed speeds and 360° gear shifter for personal convenience. The mixer will not perform until the safety guard is completely closed. This planetary mixer comes with a high polish 60 quart stainless steel bowl, aluminum dough hook, stainless steel wire whip, aluminum beater, and a bowl truck. Covered by a 1 year limited warranty. When using the machine, do not overload the bowl beyond the rated capacities in the manual or change gears while operating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODSTONE OVENS Regulator, 1/2" Cnvtbl (D7000-0116)
- TURBO AIR Gasket, 25 1/2 in. x 26 1/2 in. (30223M0200)
- B&G FOODS 11OZ Chicken Seasoning (1151134)
- ESCALI Refrigerator/Freezer Thermometer, NSF (THDLRFSS)
- AMERICAN EAGLE AE-20GA 20 Qt. Gold Series Mixer w/ Guard, 115V/1Ph/60Hz, 3 speeds (AE-20GA)
- AMERICAN EAGLE AE-100K Dough Mixer, 220qt, 220lbs Flour/352lbs Dough, 12HP (AE-100K)
- AMERICAN EAGLE AE-3050 80Qt Spiral Mixer 66lbs Flour/110lbs Dough, 3HP (AE-3050)
- AMERICAN EAGLE AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V (AE-10DCA)
- AMERICAN EAGLE AE-1220 40Qt Spiral Mixer 26lbs Flour/44lbs Dough, 1.5HP (AE-1220)
- AMERICAN EAGLE AE-10NA 10 Quart Planetary Mixer w/Safety Guard, 2/3HP, 3 speeds ETL/NSF/CE 115V (AE-10NA)
- HOBART Grinder Plate - 3/8" (00-16426-1)
- American Eagle Small Kitchen Appliances