Shop All Food Mixers
American Eagle
AE-40PA 40Qt Planetary Mixer w/Safety Guard, 1.5HP, 3 speeds
Mfr # AE-40PA
Zoro # G503523119
product price: $8,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,675.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Eagle
- MFR # AE-40PA
- Zoro # G503523119
- Country of Origin Taiwan, Province of China
- Category Food Mixers
Description
1.5 HP Motor is powerful enough to handle heavier pizza dough 100% gear-driven transmission, long life gear box, sealed oil-bath design for low maintenance 15 Minute Timer Heavy duty, heat treated steel alloy shafts handle dough with ease Durable, precision-milled 100% gear-driven transmission Heavy-duty, rigid cast iron body construction Universal #12 Hub for additional attachment capabilities NSF-approved heat treated enamel grey paint resists rust, scratches, and dents Non-slip rubber feet for extra stability Additional high speeds prepare egg, cream, cakes, and much more ETL certified to conform to: NSF No. 8, CSA, CE Standards 220V/1Ph/60Hz Details American EagleĀ® AE-40 series planetary mixers are the premier machine for bakery, pizza, or restaurant kitchen operations looking for versatile functionality. Specially designed speed modifications offer high-torque motion without sacrificing versatility at higher speed. A standard #12 hub is included and can drive a variety of standard attachments such as a meat grinder, meat tenderizer, meat cutter, jerky slicer, and vegetable processor. The result is an excellent multi-function machine with performance at an unbeatable price! Covered by a 1 year limited warranty. When using the machine, do not overload the bowl beyond the rated capacities in the manual or change gears while operating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Sequencer Spdt 24Vsk (1054372)
- EVERPURE O-Ring, 3112-40 (3112-40)
- BACK TO BASICS PEELER SS WD RED (A501)
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-47)
- AMERICAN EAGLE AE-20GA 20 Qt. Gold Series Mixer w/ Guard, 115V/1Ph/60Hz, 3 speeds (AE-20GA)
- AMERICAN EAGLE AE-4065 COMMERCIAL DOUGH MIXER, 100QT, 88LBS FLOUR/143LBS DOUGH, 4HP (AE-4065)
- AMERICAN EAGLE AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V (AE-10DCA)
- AMERICAN EAGLE AE-100K Dough Mixer, 220qt, 220lbs Flour/352lbs Dough, 12HP (AE-100K)
- AMERICAN EAGLE AE-1220 40Qt Spiral Mixer 26lbs Flour/44lbs Dough, 1.5HP (AE-1220)
- AMERICAN EAGLE AE-10NA 10 Quart Planetary Mixer w/Safety Guard, 2/3HP, 3 speeds ETL/NSF/CE 115V (AE-10NA)
- KITCHENAID Whip, Wire (5 & 6 Qt) (KN256WW)
- American Eagle Food Mixers