Shop All Food Mixers
American Eagle
AE-30GA 30 Qt. Gold Series Mixer w/ Guard, 115V/1Ph/60Hz, 3 speeds
Mfr # AE-30GA
Zoro # G603523125
product price: $5,801.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,801.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Eagle
- MFR # AE-30GA
- Zoro # G603523125
- Country of Origin Taiwan, Province of China
- Category Food Mixers
Description
Reliable 1 HP Motor 15 Minute Timer with Automatic Shutoff Thermal Overload Protection with Reset Well Constructed 100% Gear-Driven Transmission, Precision Milled, Heat Treated Steel Alloy Gears and Shafts Solid Cast Iron Construction Durable Stainless Steel Wire Guard with Safety Sensor Industry Standard #12 Hub for Additional Attachments NSF Approved Heat Treated Enamel Paint Resists Rust, Scratches, and Dents ETL Certified to NSF No. 8, CSA, CE Standards Attachable Feed to Easily Add Ingredients Rubber Feet and Arms for Secure Placement on Countertops or Floors Details Our Gold Series Planetary Mixers are engineered with craftsmanship to create artisanal and refined products. With its unique gold finish, the AE-30GA adds distinction to any food preparation process. We are setting the gold standard for the next generation of food machinery. They are perfect for a large variety of operations, specialty bakery or restaurant shops, or for helping expand existing capacity during peak times. If you require a large capacity mixer that can still fit on your countertop, this is an excellent commercial mixer that won't break the bank. With a reliable 1 HP motor and the ability to operate at 3 speeds: 115, 214, 390 RPMS, you can use this mixer to mix a variety of different foods! Comes standard with a safety guard, stainless steel bowl and wire whip, aluminum dough hook and beater. The mixer also features a standard #12 Hub that can accommodate a meat grinder, vegetable processor, meat tenderizer, meat cutter, jerky slicer, or other standard #12 hub accessories! Safety Guard must be closed and bowl must be lifted to start mixer. Durable gear driven mixer. Must stop mixer before shifting gears! Covered by a 1 Year Limited Warranty. Uses standard 115V/60Hz/1Ph household electricity, includes a built in circuit breaker to help prevent damage to the motor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILBUR CURTIS Gauge Glass - 5/8" Od X 12" (WC-2029)
- HAPCO-ELMAR R1520BLK-Essential Ice Bucket Lid For R1500, Black, PK 36 (R1520BLK)
- BUNN Stainless Steel Single Serve 102 oz. Airpot Coffee Brewer (Axiom APS)
- AMERICAN METALCRAFT Pizza Stone, 15 In dia. (STONE15)
- AMERICAN EAGLE AE-100K Dough Mixer, 220qt, 220lbs Flour/352lbs Dough, 12HP (AE-100K)
- AMERICAN EAGLE AE-10DCA 10 Quart Countertop Planetary Mixer w/Guard and Digital Panel, 15 speeds, 115V (AE-10DCA)
- AMERICAN EAGLE AE-3050 80Qt Spiral Mixer 66lbs Flour/110lbs Dough, 3HP (AE-3050)
- AMERICAN EAGLE AE-4065 COMMERCIAL DOUGH MIXER, 100QT, 88LBS FLOUR/143LBS DOUGH, 4HP (AE-4065)
- AMERICAN EAGLE AE-1220 40Qt Spiral Mixer 26lbs Flour/44lbs Dough, 1.5HP (AE-1220)
- AMERICAN EAGLE AE-10NA 10 Quart Planetary Mixer w/Safety Guard, 2/3HP, 3 speeds ETL/NSF/CE 115V (AE-10NA)
- KITCHENAID Whip, Wire , 7 Qt, S/S, Nsf (KSMC7QEW)
- American Eagle Food Mixers