Shop All Blood Pressure Gauges & Sphygmomanometers
American Diagnostic Corp
ADC® ADView® 2 Diagnostic Station, Blood Pressure Base Unit
Mfr # 9005BP
Zoro # G505974636
product price: $1,602.99
/ea
Free Shipping & Returns
$1,602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Diagnostic Corp
- MFR # 9005BP
- Zoro # G505974636
- UPC # 634782084646
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
Adc adview 2 diagnostic station, blood pressure base unit the adc adview 2 easily captures automated blood pressure measurements at the touch of a button. Our non-invasive blood pressure base unit module uses the oscillometric method, with both pulse rate and the mean arterial blood pressure displayed in about 30 seconds. With seven available cuff sizes, ranging from child to thigh, the adview 2 can be used for patients ages three and older. Adult plus and large adult plus cuffs come standard. standard features: clinical-grade advantage bp technology from suntech medical customizable bp averaging manual mode for real-time bp verification pediatric mode for younger patients lithium-ion power for longer-lasting battery life and a lighter weight network enabled with hl7 messaging for electronic data transfer built-in memory with up to 99 charting sessions lcd display with simple, easy-to-use design lan/ethernet and two usb ports bp base unit includes: rechargeable lithium-ion battery, u.s. Power cord, 10-foot length of tubing, adult plus (28-40 cm) and large adult plus (40-55 cm) cuffs, mini usb to usb cable, quick reference guide & quickstart guide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA RITUALS Body Lotion, 300PK (HA-SPAR-004)
- LIFE Aluminum/Brass Oxygen Regulator (LIFE-870-025-1)
- AEK QuickClot 3inch by 4 Foot (EN9435)
- DRIVE MEDICAL Comfort Touch Neck Support Cushion (rtl2017ctn)
- AMERICAN DIAGNOSTIC CORP ADC® Prosphyg„¢ 760 Pocket Aneroid Sphygmomanometer, Adult, Black (760-11ABK)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Upper Arm (bp3400)
- DRIVE MEDICAL Drive Medical BP3400 Deluxe Automatic Blood Pressure Monitor, Upper Arm Model (BP3400)
- ILC Replacement For CABLES AND SENSORS, AS12150 (AS-12-150)
- ADVOCATE Upper Arm Blood Pressure Monitor, Extra Large Cuff (406 XL)
- SMARTHEART Automatic Wrist Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-541)
- ADVOCATE Upper Arm Blood Pressure Monitor, Small/Medium Cuff (406 S/M)
- American Diagnostic Corp Blood Pressure Gauges & Sphygmomanometers